Shop All Bar Sink Faucets
Kingston Brass
Kingston Brass KB491AC Two Handle 4 in. Centerset High-Arch Bar Faucet
Mfr # KB491AC
Zoro # G303683532
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB491AC
- Zoro # G303683532
- UPC # 663370003134
- Country of Origin China
- Category Bar Sink Faucets
Description
Two Handle Deck Mount, 2 Hole Sink Application, 4 in. Centerset, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/4 turn On/Off water control mechanism, 1/2 in. - 14 NPS male threaded shank inlets, Duraseal washerless cylinder, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator.
Features- Solid Brass Construction
- Lifetime 1/4 Turn Washerless cylinder
- Matching Pop - up Included
- 11 in. Height
- 5 - 1/2 in. Spout Reach
- Valve type - 1/4 turn washerless cylinder
- Faucet Centers - 4 in.
- Spout Height - 11 in.
- Spout Reach - 4.75 in.
- Max Deck Thickness - 1.25 in.
- Finish - Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 3/4 in (0390171015)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29480)
- KETCHAM 16" x 22" Residential Recessed Mounted SS Framed Medicine Cabinet (1622)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS KB8492DL Concord Bar Faucet, Polished Brass (KB8492DL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- Kingston Brass Bar Sink Faucets