Shop All Bar Sink Faucets
Kingston Brass
Kingston Brass KB461 Two Handle 4 in. Centerset Bar Faucet
Mfr # KB461
Zoro # G803683728
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB461
- Zoro # G803683728
- UPC # 663370546105
- Country of Origin China
- Category Bar Sink Faucets
Description
Two Handle Deck Mount, 2 Hole Sink Application, Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1/4 turn On/Off water control mechanism, 1/2 in. - 14 NPS male threaded inlets, duraseal washerless valve, 2.2 GPM (8.3 LPM) Max at 60 PSI, Integrated removable aerator.
Features- Brass Construction
- 1/4 Turn Ceramic Disk cylinder
- Matching Pop-up Included
- Valve type - 1/4 turn washerless cylinder
- Faucet Centers - 4 in.
- Spout Height - 7 in.
- Spout Reach - 3.5 in.
- Max Deck Thickness - 1.25 in.
- Finish - Polished Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- ELKAY Filter Head and Bracket Kit, 3/8" x 1/4" (0000000746)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252-E2)
- FLUIDMASTER Tank Lever, Euro Style, Chrome (Pro 64)
- KINGSTON BRASS Bar Faucet, Polished Brass (KS2492BL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- KINGSTON BRASS KB497ACLSB Two-Handle High-Arc Bar Faucet, Brushed Brass (KB497ACLSB)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- Kingston Brass Kitchen Faucets & Accessories