Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Kingston Brass KB36300AX Restoration Tub & Shower Faucet; Matte Black
Mfr # KB36300AX
Zoro # G403683753
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB36300AX
- Zoro # G403683753
- UPC # 663370594625
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Description
The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Features- Pressure balance valve for added safety
- Integral Diverter for easy operation
- Ceramic Disk cylinder for long lasting performance
- Equipped with Screwdriver stops for easy maintenance
- 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
- Collection: Restoration
- Theme: Traditional
- Color: Black
- Finish: Matte Black
- Handle Style: Cross
- Number of Handles: 1
- Faucet Holes: 3
- Spout Reach: 4.94
- Flow Rate: 7
- Weight: 7.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever (9169-L-SN)
- HAPCO-ELMAR Lacquerware Boutique Tissue Box Cover, White, 12PK (7992WHT)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406)
- KOHLER Trip Lever Service Kit, Left (1025329-VF)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- Kingston Brass Bathtub Faucets & Accessories