Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Kingston Brass KB2630BX Metropolitan Tub & Shower Faucet; Matte Black
Mfr # KB2630BX
Zoro # G603683874
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2630BX
- Zoro # G603683874
- UPC # 663370596865
- Country of Origin Unknown
- Category Bathtub and Shower Faucet Combo
Description
Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Features- Pressure balance valve for added safety
- Ceramic Disk cylinder for long lasting performance
- Equipped with Screwdriver stops for easy maintenance
- Collection: Metropolitan
- Color: Black
- Finish: Matte Black
- Theme: Modern
- Handle Style: Metal Cross
- No. of Handle: 1
- Country of Origin: Taiwan
- Dimension: 8.23" x 7.76" x 6.93"
- Weight: 6.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3168 56 06)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- LEGEND VALVE 3/8 T-2000 IPS F.P. BALL VALVE (101-412)
- ZORO SELECT Soft Silicone Tubing (ZUSA-HT-5977)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- Kingston Brass Bathtub Faucets & Accessories