Kingston Brass

Kingston Brass K25228BN Gourmetier K25228BN Carefree Stainless Steel Single Bowl Self-rimming Kitchen Sink Brushed Nickel


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

All Kingston Brass stainless steel sinks offer sophisticated design with superior quality, fully protected by heavy duty sound deadening pad to prevent condensation sound. Dozen unique sinks for you to choose from when defining the perfect look for your k
  • Frabricated from 304 grade stainless steel, resists from chips and scratches
  • Underside has sound absorbing pads applied to dampen sound
  • 22 gauge stainless steel
  • Bowl Dimensions: (L)21-1/4" x (W)15-11/16"
  • Includes mounting hardware and installation template
  • Easy to clean and maintain
  • Spray Nozzles:
  • Finish: Brushed Nickel
  • Material: Stainless Steel
  • Style: Contemporary / Modern
  • Dimensions:
  • Width: 22.8
  • Length: 25.6
  • Height: 10.2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.