Kingston Brass

Kingston Brass GKUS3018 Gourmetier GKUS3018 Undermount Single Bowl Kitchen Sink Brushed Nickel


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With its fine coating of stainless steel and the wide soft rectangular-shaped design, the undermount kitchen sink provides all the ample space for a gratifying washing experience.
  • 304 Grade Stainless Steel. resist from chips and scratches
  • Long Lasting and Easy To Clean
  • Sound deaden pad and full undercoating
  • 18 gauge thickness
  • Exposed Surfaces Are Hand polished to a lustrous brushed nickel finish
  • No Pre-drilled faucet hole
  • Spray Nozzles:
  • Finish: Brushed Nickel
  • Material: Stainless Steel
  • Style: N/A
  • Dimensions:
  • Width: 18
  • Length: 30
  • Height: 10
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.