Kingston Brass

Kingston Brass GKTS2520 Gourmetier GKTS2520 Self-Rimming Single Bowl Kitchen Sink Brushed Nickel


product price: $96.69
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Made from stainless steel with a 3-hole faucet drilling in the center, the single bowl kitchen sink features a round rectangular-shaped platform making it a simple but effective product.
  • 304 Grade Stainless Steel. resist from chips and scratches
  • Long Lasting and Easy To Clean
  • Sound deaden pad and full undercoating
  • 22 gauge thickness
  • Exposed Surfaces Are Hand polished to a lustrous brushed nickel finish
  • 3 Pre-drilled faucet hole
  • Spray Nozzles:
  • Finish: Brushed Nickel
  • Material: Stainless Steel
  • Style: N/A
  • Dimensions:
  • Width: 22
  • Length: 25
  • Height: 6
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.