Shop All Kitchen Sinks
Kingston Brass
Kingston Brass GKTD33226 Gourmetier GKTD33226 Self-Rimming Double Bowl Kitchen Sink Brushed Nickel
Mfr # GKTD33226
Zoro # G403953665
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKTD33226
- Zoro # G403953665
- UPC # 663370136054
- Country of Origin China
- Category Kitchen Sinks
Description
The self-rimming kitchen sink features two square-shaped basins and four drilled holes built in superior quality stainless steel for durability and a long-lasting experience.304 Grade Stainless Steel. resist from chips and scratches Long Lasting and Easy To Clean Sound deaden pad and full undercoating 22 gauge thickness Exposed Surfaces Are Hand polished to a lustrous brushed nickel finish 4 Pre-drilled faucet hole Spray Nozzles: Finish: Brushed Nickel Material: Stainless Steel Style: N/A Dimensions: Width: 22 Length: 33 Height: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/2" OD Tube, 304SS (100050-4-555)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- BLACK SWAN Big Foot II Toilet Floor Gasket (13290)
- NVENT CADDY One Piece Pipe Clip, 1 1/2 In, 350 lb Max (CD3B37CP)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3116)
- NANTUCKET SINKS 33 Inch Large Rectangle Single Bowl 18 Gauge Stainless Steel Drop In Kitchen Sink (NS3322-8)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LTR46223)
- Kingston Brass Kitchen Sinks