Kingston Brass

Kingston Brass CC53305X Kingston Brass CC53305X .63 in. O.D. Compression; .38 in. O.D. Compression Angle Shut-off Valve; Oil Rubbed Bronze


product price: $45.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Angle valve, Premium color finish resist tarnishing and corrosion, Fine artistic craftsmanship, 5/8" to 3/8" OD Compression, Hot and cold index included,
  • Oil Rubbed Bronze Finish
  • 1/4 Turn Angle Stop
  • 1/2" COMP X 3/8 OD
  • Oil Rubbed Bronze
  • High Quality Brass Construction
  • Premier Finish Lever Handle
  • Spray Nozzles:
  • Finish: Dark Bronze
  • Material: Brass
  • Style: Classic
  • Dimensions:
  • Width: 2.13
  • Length: 2.2
  • Height: 3.15
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.