Shop All Bathtub Parts & Accessories
Kingston Brass
Kingston Brass AE6RS2 6 in. Aqua Eden Deck Mount Riser for Faucet; Polished Brass
Mfr # AE6RS2
Zoro # G104038036
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # AE6RS2
- Zoro # G104038036
- UPC # 663370334016
- Country of Origin China
- Category Bathtub Parts & Accessories
Description
This Riser adds 6" to your deck mounted clawfoot tub faucet
Features- Solid Brass Construction for Durability and Reliability
- 6-Inch Extension Riser
- 1/2" IPS Inlet
- 1" IPS Outlet
- Finish: Polished Brass
- Material: Brass
- Collection: Plumbing Parts
- Type: Plumbing Parts
- Theme: Classic
- Size: 6 in.
- Dimension: 2.14" H x 3.57" W x 10.23" L
- Weight: 2.54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 4" Pipe Size (BULK-PF-214)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1895 psi (090-040-030)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- KINGSTON BRASS Vintage Swivel Elbow for Wall Mount, Tub Filler, Chrome (CC3SE1)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- KINGSTON BRASS CC3SE7 Vintage Swivel Elbow for Wall Mount Tub Filler, Brushed Brass (CC3SE7)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Trim Kit, Chrome (38250-CP)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- JONES STEPHENS White Basin and Tub Stopper 1-3/4in. Trade Size (P35175)
- Kingston Brass Bathtub Faucets & Accessories