Shop All Faucet Repair and Maintenance
Kingston Brass
KF5335BB 5/8" OD X 3/8" OD Comp Straight Stop Valve, Brushed Brass
Mfr # KF5335BB
Zoro # G3104677
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Brass
- Includes Straight Stop Valve
- Color Brushed Brass
- Width 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF5335BB
- Zoro # G3104677
- UPC # 663370827341
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.5 |
Length | 2.25 |
Height | 1.63 |
Item Width (Inch) | 1.5 |
Item Height (Inch) | 1.63 |
Item Length (Inch) | 2.25 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- ZORO SELECT Tee, 2", 150,304, Thrd Heavy (4381033480)
- PAMEX Carmel Collection Double Robe Hook Satin Nickel Finish (BC6SN22)
- DIXON TBolt Clamp, SS, Bolt, 4.266", 4.562" (STBC450)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS 5/8" ODx1/2" OD Comp Quarter-Turn Straight Stop Valve W/ Flange, Black (CC44450DXK)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve W/5" Extension, Blk (CC83250DX)
- KINGSTON BRASS FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel (FL588)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- SANI-LAV Handle Replacement Kit, 4"L, Chrome Plated (211C)
- Kingston Brass Faucet Repair and Maintenance