Shop All Faucet Repair and Maintenance
Kingston Brass
KF5330BB 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve, Brushed Brass
Mfr # KF5330BB
Zoro # G3106305
$25.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Brass
- Includes Angle Stop Valve
- Color Brushed Brass
- Features Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Premier finish lever handle, Inlet: 5/8" O.D. Comp, Outlet: 3/8" O.D. Comp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KF5330BB
- Zoro # G3106305
- UPC # 663370827334
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.5 |
Length | 2.31 |
Height | 1.5 |
Item Height (Inch) | 1.5 |
Item Length (Inch) | 2.31 |
Item Width (Inch) | 1.5 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- USA INDUSTRIALS Check Valves, 5.375 in Overall L (ZUSA-VLV-133)
- ZORO SELECT 1" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT5)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- KINGSTON BRASS FL582 Made To Match 5/8" OD Brass Flange, Polished Brass (FL582)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- KINGSTON BRASS FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze (FL485)
- KINGSTON BRASS KBSPR1 Kitchen Faucet Side Sprayer (KBSPR1)
- KINGSTON BRASS KPK105P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK105P)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1AE35JKABCP)
- Kingston Brass Faucet Repair and Maintenance