Shop All Utility Sink Faucets
Kingston Brass
KF460 Laundry Faucet, Polished Chrome
Mfr # KF460
Zoro # G3100477
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features Solid Brass Construction, Deck Mount 4" Centerset 2-Hole Installation, Standard 1/2" IPS Connection, 2-1/2" Spout Clearance, 5-3/4" Spout Reach, 4-1/2" Spout Height, Corrosion-Resistant Finish, Easy-To-Clean, Easy Installation
- Length 5.75
- Color Polished Chrome
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF460
- Zoro # G3100477
- UPC # 663370046766
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Length | 5.75 |
Width | 5.75 |
Height | 4.5 |
Item Height (Inch) | 4.5 |
Item Length (Inch) | 5.75 |
Item Width (Inch) | 5.75 |
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass 4-Inch Centerset Laundry Faucet and its featured sturdy brass construction, compression cartridge, and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG AQUAPISTON REPAIR KIT 8"" (GP1229656)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-SN)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- ZORO SELECT Half Coupling, 2"150,316, Thrd Heavy (4381035680)
- KINGSTON BRASS KF461 Laundry Faucet, Polished Chrome (KF461)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- KINGSTON BRASS KS373SN Kingston Two Handle Wall Mount Laundry Faucet, Brushed Nickel (KS373SN)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8W-8-G)
- Kingston Brass Utility Sink Faucets