Shop All Supply Stop Valves
Kingston Brass
KF4325ORB 1/2" Sweat X 3/8" OD Comp Straight Stop Valve, Oil Rubbed Bronze
Mfr # KF4325ORB
Zoro # G702835686
product price: $22.07
/ea
$22.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Features High quality brass construction, Easy quarter turn operation straight shut-off valve, Premier finish lever handle, Inlet: 1/2" sweat, Outlet: 3/8" O.D. Compression
- Includes Stop Valve-Angle
- Color Oil Rubbed Bronze
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF4325ORB
- Zoro # G702835686
- UPC # 663370591051
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Length | 1.94 |
Width | 1.5 |
Height | 1.5 |
Details
Finish | Oil Rubbed Bronze |
Features | High quality brass construction, Easy quarter turn operation straight shut-off valve, Premier finish lever handle, Inlet: 1/2" sweat, Outlet: 3/8" O.D. Compression |
Includes | Stop Valve-Angle |
Color | Oil Rubbed Bronze |
Material | Brass |
Weight | 0.28 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Pter 3985 Cadet Dk Mt Bath Fill (M918026-0070A)
- PROPLUS PVC 90 DEGREE ELBOW, 1-1/4 IN (2901112)
- ASI GLOBAL PARTITIONS 58" x 55" Panel Toilet Partition, Cellular Honeycomb (40-7135450-03)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW103MB)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- ZORO SELECT Supply Stop, Straight, 5/8" Inlet Size (10756lf)
- PLUMB PAK Pex Strght Vlv 1/2X1/4 (PP2889EZ)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp Quarter Turn Brass Straight Stop Valve (4406467)
- Kingston Brass Valves