Shop All Supply Stop Valves
Kingston Brass
KF4320PB 1/2" Sweat x 3/8" OD Comp Angle Stop Valve, Polished Brass
Mfr # KF4320PB
Zoro # G802835753
product price: $25.32
/ea
$25.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Color Polished Brass
- Includes Angle Shut-Off Valve
- Features Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Premier finish lever handle, Inlet: 1/2" sweat, Outlet: 3/8" O.D. Comp
- Weight 0.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF4320PB
- Zoro # G802835753
- UPC # 663370591006
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 1.5 |
Length | 1.94 |
Width | 1.5 |
Details
Finish | Polished Brass |
Color | Polished Brass |
Includes | Angle Shut-Off Valve |
Features | Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Premier finish lever handle, Inlet: 1/2" sweat, Outlet: 3/8" O.D. Comp |
Weight | 0.21 |
Material | Brass |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8 X 1/4 BLACK RED. COUPLING (350-522)
- MOEN Diverter Spouts Matte Black (3839BL)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- MEC QCC Pol Adapter Fitting 1-5/16 in. Female ACME X 1/4 in. MNPT (ME393-1)
- KINGSTON BRASS CA4310PB 1/2" FIP x 3/8" O.D. Comp Angle Stop Valve, Polished Brass (CA4310PB)
- KINGSTON BRASS CC44157X Quarter Turn Valve (1/2-Inch FIP X 1/2-Inch or 7/16-Inch" Slip Joint), Brushed Brass (CC44157X)
- KINGSTON BRASS CA4415CP 1/2" FIP x 1/2" or 7/16" Slip Joint Straight Stop Valve, Polished Chrome (CA4415CP)
- KINGSTON BRASS CC83252DX 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve with 5" Extension, Polished Brass (CC83252DX)
- KINGSTON BRASS CA8320PB 1/2" Sweat x 3/8" O.D. Comp Angle Stop Valve with 5" Extension, Polished Brass (CA8320PB)
- KINGSTON BRASS CA4310MB 1/2" FIP x 3/8" O.D. Comp Angle Stop Valve, Matte Black (CA4310MB)
- KINGSTON BRASS 1/2"IPS x 3/8"O.D. Anti-Seize Deluxe Quarter-Turn Ceramic Hardisc Cartridge Angle Stop, Polished Brs (CD43302DXK)
- Kingston Brass Valves