Shop All Faucet Repair and Maintenance
Kingston Brass
KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass
Mfr # KF4315BB
Zoro # G3089225
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brushed Brass
- Includes Stop Valve
- Color Brushed Brass
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF4315BB
- Zoro # G3089225
- UPC # 663370827358
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.13 |
Width | 1.63 |
Height | 1.63 |
Item Width (Inch) | 1.63 |
Item Height (Inch) | 1.63 |
Item Length (Inch) | 2.13 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | Stop Valve |
Color | Brushed Brass |
ADA Compliant | false |
Features | Solid brass construction for durability, Easy quarter turn operation straight shut-off valve, Premier finish lever handle, Inlet: 1/2" FIP, Outlet: 3/8" O.D. Compression |
Item | Straight Valve |
Item Weight (lbs) | 0.24 |
CEC Certified | false |
Share H&C Handle Item# | KFH1200BB |
Low Lead Compliant | true |
Prop 65 Label | true |
Warranty | 1 |
DOE Certified | false |
UPC/CUPC Certified | true |
Theme | Modern |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T540 NL WATER HTR DRAIN (107-169NL)
- JONES STEPHENS Bell Trap Drain, 1-1/2"x2", Otlt, PVC 6"x6" (D42006)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3411)
- HAYWARD FLOW CONTROL 1", PVC, Screen (YSX1010022)
- KINGSTON BRASS KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm (KF33101CTL)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Qrtr-Turn Angle Stop Valve W/Flange, Brass (CC33102K)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202K)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- KINGSTON BRASS KBS122SNSP Plastic Kitchen Side Sprayer (KBS122SNSP)
- KOHLER Valvet Hot Side 1/4Turn (GP330002)
- Kingston Brass Faucet Repair and Maintenance