Shop All Faucet Repair and Maintenance
Kingston Brass
KF43104CTL 1/2" FIP X 3/8" OD Comp Angle Stop Valve, Raw Brass
Mfr # KF43104CTL
Zoro # G3095236
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Stop Valve
- Valve Type No Cartridge
- Length 2.38
- Color Raw Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KF43104CTL
- Zoro # G3095236
- UPC # 663370614361
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.38 |
Height | 0.94 |
Width | 1.19 |
Item Height (Inch) | 0.94 |
Item Width (Inch) | 1.19 |
Item Length (Inch) | 2.38 |
Details
Material | Brass |
Finish | Raw Brass |
Includes | Stop Valve |
Valve Type | No Cartridge |
Item | Angle Stop Valve |
Color | Raw Brass |
ADA Compliant | false |
Features | Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. Comp |
Share H&C Handle Item# | KFH33101CTL |
Prop 65 Label | true |
Warranty | 1 |
Item Weight (lbs) | 0.25 |
Collection | Columbia |
Theme | Traditional |
Low Lead Compliant | true |
CEC Certified | false |
UPC/CUPC Certified | true |
DOE Certified | false |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.5)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- SCRUBBING BUBBLES Rainshower Scent Bathroom Cleaner 20 oz Foam (71367)
- ZSI 3/4" P General Clamp Assembly for Tube Pipe Hydraulic Hose (S-4017S)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Chrm (CC83251DL)
- KINGSTON BRASS KH8218 2 Functions Pull-Down Sprayer (KH8218)
- KINGSTON BRASS FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel (FL588)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- KINGSTON BRASS KF1000 1/2" Sweat Inlet 3/4" Height Stop Valve for Washing Machine (KF1000)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- B & K CARTRIDGE CLIP 3PK MOEN (179107)
- Kingston Brass Faucet Repair and Maintenance