Shop All Faucet Repair and Maintenance
Kingston Brass
KF43101CTL 1/2" FIP X 3/8" OD Comp Angle Stop Valve, Polished Chrome
Mfr # KF43101CTL
Zoro # G3084849
product price: $16.22
/ea
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Stop Valve
- Color Polished Chrome
- ADA Compliant false
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF43101CTL
- Zoro # G3084849
- UPC # 663370614354
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.38 |
Height | 0.94 |
Width | 1.19 |
Item Height (Inch) | 0.94 |
Item Width (Inch) | 1.19 |
Item Length (Inch) | 2.38 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Stop Valve |
Color | Polished Chrome |
ADA Compliant | false |
Valve Type | No Cartridge |
Features | Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. Comp |
Item | Angle Stop Valve |
Warranty | 1 |
Share H&C Handle Item# | KFH33101CTL |
DOE Certified | false |
Item Weight (lbs) | 0.3 |
Low Lead Compliant | true |
Prop 65 Label | true |
Collection | Columbia |
Theme | Traditional |
CEC Certified | false |
UPC/CUPC Certified | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Hose Adaptor (-GFE)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222052)
- ZURN Repair Kit, Zinc (Z1022-XL-UNIV-RK)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- KINGSTON BRASS KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass (KF4440PB)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/5" Extension, Brnz (CC83205DX)
- SLOAN Control Module Assembly, Faucets (EBF-60-A)
- Kingston Brass Faucet Repair and Maintenance