Shop All Faucet Repair and Maintenance
Kingston Brass
KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm
Mfr # KF33101CTL
Zoro # G3089749
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Stop Valve
- Valve Type No Cartridge
- Features Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. Comp
- Length 2.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF33101CTL
- Zoro # G3089749
- UPC # 663370614378
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.31 |
Width | 1.19 |
Height | 0.81 |
Item Length (Inch) | 2.31 |
Item Height (Inch) | 0.81 |
Item Width (Inch) | 1.19 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Stop Valve |
Valve Type | No Cartridge |
Item | Angle Stop Valve |
Features | Solid brass construction, Anti-seize stainless steel ball patern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. Comp |
Color | Polished Chrome |
ADA Compliant | false |
Collection | Columbia |
DOE Certified | false |
Low Lead Compliant | true |
Theme | Traditional |
Warranty | 1 |
UPC/CUPC Certified | true |
Share H&C Handle Item# | KFH33101CTL |
Prop 65 Label | true |
Item Weight (lbs) | 0.25 |
CEC Certified | false |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" x 3/4" x 1/4" NOM C Copper Reducing Tee (611R 3/4X3/4X1/4)
- ITT DIA-FLO MANUAL THREADED 2IN NPT DIAPHRAGM VALVE (2-2401-T-903-B88-SQD1-SQD2-SP88CATB)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF8)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108TLK)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS CC43101DX Concord 1/2" IPS x 3/8" O.D. Qrtr Turn Angle Stop Valve, Chrm (CC43101DX)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC33108DLK)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- Kingston Brass Faucet Repair and Maintenance