Shop All Utility Sink Faucets
Kingston Brass
KF202 Laundry Tray Faucet, Polished Chrome
Mfr # KF202
Zoro # G3089654
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Length 6
- Finish Polished Chrome
- Height 2.63
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF202
- Zoro # G3089654
- UPC # 663370220203
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Length | 6 |
Height | 2.63 |
Width | 6.44 |
Item Width (Inch) | 6.44 |
Item Height (Inch) | 2.63 |
Item Length (Inch) | 6 |
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Tray Faucet and its featured sturdy brass construction, compression cartridge, and premium polished chrome finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Polished Brass Shower Head 3-Spray (S-2252-PB)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, BSPP x NPT (ZUSA-PF-7992)
- AMERICAN STANDARD Monterrey Handle Short Lever (051210-0020A)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- Kingston Brass Utility Sink Faucets