Shop All Bath Tubs
Kingston Brass
KCT7D7231C8 72" Cast Iron Clawfoot Tub w, 72.0625" L, 30.875" W, White/Brushed Nickel
Mfr # KCT7D7231C8
Zoro # G0852995
product price: $2,522.52
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,522.52
Free 30-Day Returns
Key Features
- Length 72.0625"
- Width 30.875"
- Color White/Brushed Nickel
- Material Cast Iron/Brass
- Height 29.3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KCT7D7231C8
- Zoro # G0852995
- UPC # 663370540288
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72.0625" |
Width | 30.875" |
Height | 29.3125" |
Details
Item | KCT7D7231C8 72" Cast Iron Clawfoot Tub w |
Color | White/Brushed Nickel |
Material | Cast Iron/Brass |
Drain Location | Center |
Description
KCT7D7231C8 72 In. Cast Iron Clawfoot Tub w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stronghold Elongated Toilet Seat With, Plastic, Biscuit (4731-C-96)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- KOHLER Jet Trim Kit (1015255-47)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron (VCT7D663013NB1)
- KINGSTON BRASS VTDE603122L 60" Acrylic Alcove Tub w/Lef, 60" L, 30.69" W, White, Acrylic (VTDE603122L)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KOHLER 850-0, 60" L, 32" W, Cast Iron (850-0)
- Kingston Brass Bath Tubs