Shop All Bath Tubs
Kingston Brass
KCT7D7231C5 72" Cast Iron Clawfoot Tub w, 72.0625" L, 30.875" W, White/Oil Rubbed Bronze
Mfr # KCT7D7231C5
Zoro # G0852916
product price: $2,525.77
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,525.77
Free 30-Day Returns
Key Features
- Length 72.0625"
- Width 30.875"
- Color White/Oil Rubbed Bronze
- Material Cast Iron/Brass
- Height 29.3125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KCT7D7231C5
- Zoro # G0852916
- UPC # 663370540295
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72.0625" |
Width | 30.875" |
Height | 29.3125" |
Details
Item | KCT7D7231C5 72" Cast Iron Clawfoot Tub w |
Color | White/Oil Rubbed Bronze |
Material | Cast Iron/Brass |
Drain Location | Center |
Description
KCT7D7231C5 72 In. Cast Iron Clawfoot Tub w
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (T8R10A)
- T&S BRASS Adapter For - Part# B412 (B412)
- ZORO SELECT 1-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL315)
- GROHE Universal Lift Rod Chrome (64304000)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS 63.0 L, 27.06 W, Cast Iron (VCTPN632717)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KOHLER 1184-RA-0, 60" L, 32" W (1184-RA-0)
- Kingston Brass Bath Tubs