Shop All Bath Tubs
Kingston Brass
KCT7D653129CW 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/White, Cast Iron/Brass
Mfr # KCT7D653129CW
Zoro # G0852959
product price: $2,287.90
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,287.90
Free 30-Day Returns
Key Features
- Length 61.5625"
- Width 30.5"
- Color White/White
- Material Cast Iron/Brass
- Height 27.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KCT7D653129CW
- Zoro # G0852959
- UPC # 663370540332
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 61.5625" |
Width | 30.5" |
Height | 27.6875" |
Details
Item | KCT7D653129CW 62" Cast Iron Clawfoot Tub |
Color | White/White |
Material | Cast Iron/Brass |
Drain Location | Reversible |
Description
KCT7D653129CW 62 In. Cast Iron Clawfoot Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGDOM 1-1/2 Cap, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K416-24)
- KOHLER 26 (1354252)
- VIEGA Elbow (84330)
- PARKER 1/2" A-LOK x FNPT 316 SS Female Branch Tee (8FBT8N-316)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VTAP603220CR 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CR)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- MEDITUB MediTub Walk-In 30 x 60 Left Drain White Soaking Walk-In Bathtub (3060WILWS)
- Kingston Brass Bath Tubs