Shop All Bath Tubs
Kingston Brass
KCT7D653129C2 62" Cast Iron Clawfoot Tub, 61.5625" L, 30.5" W, White/Polished Brass
Mfr # KCT7D653129C2
Zoro # G0852889
product price: $2,453.65
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,453.65
Free 30-Day Returns
Key Features
- Length 61.5625"
- Width 30.5"
- Color White/Polished Brass
- Material Cast Iron/Brass
- Height 27.6875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KCT7D653129C2
- Zoro # G0852889
- UPC # 663370540363
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 61.5625" |
Width | 30.5" |
Height | 27.6875" |
Details
Item | KCT7D653129C2 62" Cast Iron Clawfoot Tub |
Color | White/Polished Brass |
Material | Cast Iron/Brass |
Drain Location | Reversible |
Description
KCT7D653129C2 62 In. Cast Iron Clawfoot Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Regulator (4000801)
- FULFLO String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (E8R10)
- THRIFCO PLUMBING 1/1/4 X 8 Inch Tailpiece (4400642)
- T&S BRASS Glass Filler Repair Kit, Lexan (015550-45)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTAP603222R 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222R)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603622L 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622L)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- AMERICAN STANDARD Recess Bath with Luxury Ledge, 60 in L, 34 in W, White, Americast(R) (2395202.020)
- Kingston Brass Bath Tubs