Shop All Stainless Steel Hose Assembly
Kingston Brass
KCHO361 Hose for KC361, Stainless Steel
Mfr # KCHO361
Zoro # G603055671
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.06
- Material Stainless Steel
- Width 0.5
- Finish Stainless Steel
- Features Fabricated from 304 Grade Stainless Steel, 12-1/16" Hose, Standard 1/2" IPS Connection, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KCHO361
- Zoro # G603055671
- UPC # 663370040139
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Hose Assembly
Dimensions
Length | 12.06 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Features | Fabricated from 304 Grade Stainless Steel, 12-1/16" Hose, Standard 1/2" IPS Connection, Corrosion-Resistant Finish, Designed for Long-Lasting Durability |
Weight | 0.28 |
Includes | Hose |
Color | Stainless Steel |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-5005-20 20 x 4.5 in. Sediment Water Filter (PENTEK-DGD-5005-20)
- RINNAI Kit, Conversion Ru160I, Rur160I, Cu160I (103000080)
- ZORO SELECT 1" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N010012)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 12mm x 8mm Tube Size, Black (ZUSA-TF-PTC-152)
- SWAGELOK Flexible Metal Stainless 1/2In 1/2In 48In Npt Braided Hose (SS-FM8SL8PM8-48)
- SWAGELOK Stainless 1/4In 1/4In 1/4In 100Ft Braided Hose (SS-FM4TA4TA4-1200)
- CONTINENTAL Chemical Hose Assembly, 3" ID x 10 ft. (CHX300-10CE-G)
- CONTINENTAL Food Grade Hose, 2" ID x 36", Clear (NFW200-03TC-G)
- BOSTON Chemical Hose, 1-1/2" ID x 20 ft., Purple (H059924-PUR-20-SS-MPT)
- BOSTON Chemical Hose Assembly, 2" ID x 50 ft. (H034532-50-SS-CXE)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- Kingston Brass Stainless Steel Hose Assembly