Shop All Widespread Bathroom Faucets
Kingston Brass
KC7168TAL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KC7168TAL
Zoro # G3056684
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 7.72
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7168TAL
- Zoro # G3056684
- UPC # 663370442094
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.13 |
Length | 6.75 |
Width | 6 |
Item Width (Inch) | 6 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 6.75 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN O Ring For Tailpiece For - Part# 5308696 (5308696)
- ZORO SELECT Pipe Clamp, Pipe Sz 3 In, Length 7 In (0500345087)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Satin Nickel (SHR-H4BV 15)
- KINGSTON BRASS KB981PX Victorian 2-Handle 8" Widespread Bathroom Faucet, Polished Chrm (KB981PX)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS KB988LL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel (KB988LL)
- KINGSTON BRASS KS4466BX 8" Widespread Bathroom Faucet, Polished Nickel (KS4466BX)
- Kingston Brass Bathroom Sink Faucets & Accessories