Shop All Widespread Bathroom Faucets
Kingston Brass
KC7168PKX 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KC7168PKX
Zoro # G3056550
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 7.72
- Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7168PKX
- Zoro # G3056550
- UPC # 663370442018
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.75 |
Height | 3.06 |
Width | 6 |
Item Length (Inch) | 6.75 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 6 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL MNPT x FNPT, Forged Steel Hex Bushing, Class 6000 (0361330400)
- DIXON The Right Connection Band And Buckle Banding, 100 ft L x 3/4 W x 0.03 in Thick (ST206R)
- REED 1-1/2IN HAMMER FLARING TOOL (HF1 1/2)
- SPEAKMAN Speakman Commander® SC-3044-LD-E Widespread Faucet, 4" Handles, ADA Compliant, Chrome (SC-3044-LD-E)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- KINGSTON BRASS KB962FL Widespread Bathroom Faucet, Polished Brass (KB962FL)
- KINGSTON BRASS KS3962FL 8" Widespread Bathroom Faucet, Polished Brass (KS3962FL)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- Kingston Brass Bathroom Sink Faucets & Accessories