Shop All Widespread Bathroom Faucets
Kingston Brass
KC7165PKX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KC7165PKX
Zoro # G3056456
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 7.72
- Length 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7165PKX
- Zoro # G3056456
- UPC # 663370442001
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.75 |
Height | 3.06 |
Width | 6 |
Item Length (Inch) | 6.75 |
Item Width (Inch) | 6 |
Item Height (Inch) | 3.06 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Plain Bevel Seat Solid Endcap - .718" Long 316SS (16A-3-316)
- JONES STEPHENS 3/4" x 12" Galvanized Steel Pipe Nipple (50712)
- SLOAN Bedpan Washer Retrofit Kit, Spud Coupling 1-1/2" (DV130)
- MILWAUKEE TOOL TRAPSNAKE 6 ft. Toilet Auger (49-16-3576)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (GKB915BL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS KB972ALB Widespread Bathroom Faucet, Polished Brass (KB972ALB)
- Kingston Brass Bathroom Sink Faucets & Accessories