Shop All Widespread Bathroom Faucets
Kingston Brass
KC7161BEX 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KC7161BEX
Zoro # G3055528
product price: $298.97
/ea
Free Shipping & Returns
$298.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Weight 7.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7161BEX
- Zoro # G3055528
- UPC # 663370441820
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 6.75 |
Width | 6 |
Height | 3 |
Item Length (Inch) | 6.75 |
Item Height (Inch) | 3 |
Item Width (Inch) | 6 |
Description
The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-2000 NO LEAD BALL VALVE (101-418NL)
- BRADLEY 0.5 GPM Aerator Assembly (S05-157)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- KOHLER Accessory Pack, Tank (1024390)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- KINGSTON BRASS KB920 Widespread Bathroom Faucet, Polished Chrome (KB920)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- CENTRAL BRASS Two Handle Widespread Bathroom Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1125-DA)
- Kingston Brass Bathroom Sink Faucets & Accessories