Shop All Widespread Bathroom Faucets
Kingston Brass
KC7068PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel
Mfr # KC7068PKL
Zoro # G3055598
product price: $272.97
/ea
Free Shipping & Returns
$272.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Width 5.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7068PKL
- Zoro # G3055598
- UPC # 663370441424
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 5.63 |
Length | 14 |
Height | 3.06 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 5.63 |
Item Length (Inch) | 14 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- AQUATROL Safety Relief Valve, 1/2 In, 150 psi, Brass (130CA1M1K1-150)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- KINGSTON BRASS KS941AL 8 to 16" Widespread Bathroom Faucet, Polished Chrome (KS941AL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS KS5978FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5978FL)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- KINGSTON BRASS KS1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977AX)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Brushed Nickel (GKB918BL)
- Kingston Brass Bathroom Sink Faucets & Accessories