Shop All Widespread Bathroom Faucets
Kingston Brass
KC7068BL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KC7068BL
Zoro # G3053744
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7068BL
- Zoro # G3053744
- UPC # 663370441264
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.13 |
Length | 5.63 |
Width | 3.06 |
Item Length (Inch) | 5.63 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 3.06 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH02038, 0.500 ID X .750 OD X 100 FT [Each] (TVINCL.500X.750X100FT)
- KOHLER Aerator Kit, 0.5 Gpm Vr (1377226)
- EVERFLOW MIPx1-1/4’’ FIP Brass Water Meter Coupling Adapter Pipe Fitting 1’’ (WMC1011-NL)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- KINGSTON BRASS KC7062AL Vintage 8" Widespread Bathroom Faucet, Polished Brass (KC7062AL)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS KB945AL Victorian Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KB945AL)
- KINGSTON BRASS KB958FL Mini-Widespread Bathroom Faucet, Brushed Nickel (KB958FL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976AX)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-2BZ)
- Kingston Brass Widespread Bathroom Faucets