Shop All Widespread Bathroom Faucets
Kingston Brass
KC7068BAL 8" Widespread Bathroom Faucet, Brushed Nickel
Mfr # KC7068BAL
Zoro # G3062528
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Includes Faucet; Mounting Hardware; Pop-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KC7068BAL
- Zoro # G3062528
- UPC # 663370441172
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.13 |
Length | 5.63 |
Width | 3.06 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 5.63 |
Item Width (Inch) | 3.06 |
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- PARKER 1/2" x 3/8" Compression Union Connector (P8UC6)
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS FSC8923CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8923CML)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- KINGSTON BRASS KC7062BPL 8" Widespread Bathroom Faucet, Polished Brass (KC7062BPL)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories