Shop All Widespread Bathroom Faucets
Kingston Brass
KC7067TAL Tudor 8" Widespread Bathroom Faucet, Brushed Brass
Mfr # KC7067TAL
Zoro # G3065556
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Height 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7067TAL
- Zoro # G3065556
- UPC # 663370578175
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 3.06 |
Length | 8 |
Width | 5.63 |
Item Length (Inch) | 8 |
Item Width (Inch) | 5.63 |
Item Height (Inch) | 3.06 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5002-44RC)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783YA0)
- REED Copper Shut-Off Tool, 3/4 to 1 in Capacity, 12-1/4 in L, Steel, Black (CSO1R)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- KINGSTON BRASS KB988PL Victorian 2-Handle 8" Widespread Bathroom Faucet, Nickel (KB988PL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KS1167BEX 8" Widespread Bathroom Faucet, Brushed Brass (KS1167BEX)
- KINGSTON BRASS Vintage Widespread Bathroom Faucet, Brushed Nickel (GKB918BL)
- Kingston Brass Widespread Bathroom Faucets