Shop All Widespread Bathroom Faucets
Kingston Brass
KC7065TL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze
Mfr # KC7065TL
Zoro # G3073798
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7065TL
- Zoro # G3073798
- UPC # 663370441547
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.13 |
Length | 5.63 |
Width | 3.06 |
Item Length (Inch) | 5.63 |
Item Width (Inch) | 3.06 |
Item Height (Inch) | 2.13 |
Description
This faucet is the perfect embodiment of the traditional portrait of early American stylings. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Templeton 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- KOHLER Sure Grip Flange (32803-AF)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (7020701)
- B & K SILLCOCK BRASS 3/4""FPT (108-004)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964ML)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS KS5568FL 8" Widespread Bathroom Faucet, Brushed Nickel (KS5568FL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS Widespread Bathroom Faucet, Brushed Nickel (GKB988AL)
- Kingston Brass Bathroom Sink Faucets & Accessories