Shop All Widespread Bathroom Faucets
Kingston Brass
KC7063TAL Tudor 8" Widespread Bathroom Faucet, Antique Brass
Mfr # KC7063TAL
Zoro # G3067114
product price: $305.47
/ea
Free Shipping & Returns
$305.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7063TAL
- Zoro # G3067114
- UPC # 663370578144
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 8 |
Width | 5.63 |
Height | 3.06 |
Item Length (Inch) | 8 |
Item Width (Inch) | 5.63 |
Item Height (Inch) | 3.06 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- ZORO SELECT 2" x 1/4" MNPT x FNPT SS Hex Reducing Bushing (4381035090)
- KOHLER 2.5 GPM Single-Function Showerhead W/ Katalyst Air-Induction Technlogy (457-AK-CP)
- ZORO SELECT PVC Flange, FNPT, 1 in Pipe Size (852-010)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS KB966PX Magellan Widespread Bathroom Faucet, Antique Copper (KB966PX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- KINGSTON BRASS FSC8950CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8950CML)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- Kingston Brass Bathroom Sink Faucets & Accessories