Shop All Widespread Bathroom Faucets
Kingston Brass
KC7062BL 8" Widespread Bathroom Faucet, Polished Brass
Mfr # KC7062BL
Zoro # G3073624
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Color Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7062BL
- Zoro # G3073624
- UPC # 663370441240
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Length | 5.63 |
Height | 2.13 |
Width | 3.06 |
Item Width (Inch) | 3.06 |
Item Length (Inch) | 5.63 |
Item Height (Inch) | 2.13 |
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- LEGEND VALVE 2" X 3-1/2" 304 SS NIPPLE (304-165)
- ZORO SELECT Stopper Chain, Nickel, PK5 (1PPH2)
- CHICAGO FAUCET Dual-Handle 1 Hole Sink Faucet, Chrome plated (50-TGN8AE3ABCP)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- KINGSTON BRASS KS4982CML 8" Widespread Bathroom Faucet, Polished Brass (KS4982CML)
- KINGSTON BRASS KB921B Widespread Bathroom Faucet, Polished Chrome (KB921B)
- KINGSTON BRASS KS1977PX 8" Widespread Bathroom Faucet, Brushed Brass (KS1977PX)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Brushed Nickel (KB2918YL)
- KINGSTON BRASS Magellan Widespread Bathroom Faucet, Chrome (GKB911)
- KINGSTON BRASS KC7065WLL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065WLL)
- Kingston Brass Bathroom Sink Faucets & Accessories