Shop All Widespread Bathroom Faucets
Kingston Brass
KC7061TAL 8" Widespread Bathroom Faucet, Polished Chrome
Mfr # KC7061TAL
Zoro # G3073350
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 8.16
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KC7061TAL
- Zoro # G3073350
- UPC # 663370441486
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.13 |
Length | 5.63 |
Width | 3.06 |
Item Length (Inch) | 5.63 |
Item Width (Inch) | 3.06 |
Item Height (Inch) | 2.13 |
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 2" Nominal Sz, 2" min dia (Night Cap 2 Inch)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- KOHLER Purist Volume Control Trim (T14490-3-TT)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB982AX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS KB961AX Victorian Widespread Bathroom Faucet, Polished Chrome (KB961AX)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- KINGSTON BRASS Yosemite Widespread Bathroom Faucet, Chrome (KB2911YL)
- Kingston Brass Bathroom Sink Faucets & Accessories