Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8148CML Two-Handle Tub and Shower Faucet, Brushed Nickel
Mfr # KBX8148CML
Zoro # G502835398
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Color Brushed Nickel
- Width 12.5
- Length 7.13
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8148CML
- Zoro # G502835398
- UPC # 663370978890
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.5 |
Length | 7.13 |
Height | 5.5 |
Details
Material | Brass;Plastic |
Color | Brushed Nickel |
Weight | 5.63 |
Finish | Brushed Nickel |
Includes | Faucet; Mounting Hardware |
Features | Solid brass ABS construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 5" tub spout reach, 3-3/16" diameter shower head, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Check local building codes prior to purchasing this or any plumbing product., Non-metallic adjustable showerhead |
Description
Embellish your contemporary home with the swankiness and elegance that this tub and shower faucet provides. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SS HANDLE & NUT 1002 (101-983)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 3 In, 150 psi, PVC (V03150)
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 1 ft Length (8137)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310A)
- Kingston Brass Bathtub Faucets & Accessories