Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8141SVL Two-Handle Tub and Shower Faucet, Polished Chrome
Mfr # KBX8141SVL
Zoro # G202837838
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Chrome
- Width 7.13
- Length 13.75
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8141SVL
- Zoro # G202837838
- UPC # 663370863677
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.13 |
Length | 13.75 |
Height | 5.5 |
Details
Material | Brass |
Color | Polished Chrome |
Weight | 5.53 |
Finish | Polished Chrome |
Features | Heavy duty brass construction, Durable washerless cartridge, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Non-metallic adjustable shower head |
Includes | Faucet;Mounting Hardware |
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with easy-to-turn dual lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air Control Valve, 1/2" NPT Connection (2598-224-001)
- WATERLESS NO-FLUSH URINAL Drain Sealing Liquid, 1 Qt (1514)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 6 (793LZ4)
- ELDON JAMES Thermoplastic Tubing (FLXC1.5-2.5-25)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- Kingston Brass Bathtub and Shower Faucet Combo