Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8141CML Two-Handle Tub and Shower Faucet, Polished Chrome
Mfr # KBX8141CML
Zoro # G602837827
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Color Polished Chrome
- Width 12.5
- Length 7.13
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8141CML
- Zoro # G602837827
- UPC # 663370978852
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 12.5 |
Length | 7.13 |
Height | 5.5 |
Details
Material | Brass;Plastic |
Color | Polished Chrome |
Weight | 5.63 |
Finish | Polished Chrome |
Includes | Faucet; Mounting Hardware |
Features | Solid brass ABS construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 5" tub spout reach, 3-3/16" diameter shower head, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Check local building codes prior to purchasing this or any plumbing product., Non-metallic adjustable showerhead |
Description
Embellish your contemporary home with the swankiness and elegance that this tub and shower faucet provides. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT SS Threaded Flange (4381002670)
- ZORO SELECT 1/8" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (460-001)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- PARKER 5/16" Compression Union Connector (P5UC5)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- Kingston Brass Bathtub Faucets & Accessories