Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8141BX Two-Handle Tub and Shower Faucet, Polished Chrome
Mfr # KBX8141BX
Zoro # G602838275
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Color Polished Chrome
- Width 7.13
- Length 7.5
- Height 4.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBX8141BX
- Zoro # G602838275
- UPC # 663370840517
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.13 |
Length | 7.5 |
Height | 4.94 |
Details
Material | Brass;Plastic |
Color | Polished Chrome |
Weight | 5.71 |
Finish | Polished Chrome |
Features | High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" diverter tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead |
Includes | Faucet;Mounting Hardware |
Description
Complete with easy-to-turn dual cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, 18"Pipe, 24.938"H, Steel (500173182)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- DIXON Cam and Groove Type DC Dust Cap AL, 2" (200-DC-AL)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-15)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- Kingston Brass Bathtub and Shower Faucet Combo