Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8138BX Three-Handle Tub and Shower Faucet, Brushed Nickel
Mfr # KBX8138BX
Zoro # G502837620
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Color Brushed Nickel
- Width 8
- Length 72
- Height 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBX8138BX
- Zoro # G502837620
- UPC # 663370840623
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.13 |
Details
Material | Brass;Plastic |
Color | Brushed Nickel |
Weight | 5.29 |
Finish | Brushed Nickel |
Features | Solid brass construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout, Cross handles for easy rotation, Diverter included on wall |
Includes | Faucet;Mounting Hardware |
Description
Complete with easy-to-turn triple cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. Bring beauty and magnificence to your washroom with the subtle detailing of this tub and shower faucet. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-611 PVC CHECK VALVE (203-108)
- JONES STEPHENS 2 In. Black Rbr Flapper W/Ss Chain (C04007)
- SLOAN Efx13A Sol Vlv Caddy Kit 0.5 Low Cap (3324114)
- PARKER Connector, Zinc Steel, CompxM, 1/4Inx1/8In (4 FBU-S)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- Kingston Brass Bathtub and Shower Faucet Combo