Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8137SVL Three-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KBX8137SVL
Zoro # G602837766
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 7.13
- Length 13.75
- Height 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8137SVL
- Zoro # G602837766
- UPC # 663370863783
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.13 |
Length | 13.75 |
Height | 5.31 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 5.89 |
Finish | Brushed Brass |
Includes | Faucet;Mounting Hardware |
Features | Heavy duty brass construction, Durable washerless cartridge, Easy three lever handle operation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" tub spout reach, 1/2"-14 NPT inlet connection, Lever handles meet ADA guidelines, Designed for long-lasting durability, Non-metallic adjustable shower head |
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with easy-to-turn triple lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15011)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/2 in Pipe Size (806-015)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.205.00)
- LEGEND VALVE 1/2" SWT X FIP HIGH EAR ELBOW (302-229)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- Kingston Brass Bathtub and Shower Faucet Combo