Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8133SVL Three-Handle Tub and Shower Faucet, Antique Brass
Mfr # KBX8133SVL
Zoro # G702838397
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Antique Brass
- Width 7.13
- Length 13.75
- Height 5.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8133SVL
- Zoro # G702838397
- UPC # 663370863752
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.13 |
Length | 13.75 |
Height | 5.31 |
Details
Material | Brass |
Color | Antique Brass |
Weight | 5.89 |
Finish | Antique Brass |
Features | Heavy duty brass construction, Durable washerless cartridge, Easy three lever handle operation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 4-13/16" tub spout reach, 1/2"-14 NPT inlet connection, Lever handles meet ADA guidelines, Designed for long-lasting durability, Non-metallic adjustable shower head |
Includes | Faucet;Mounting Hardware |
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with easy-to-turn triple lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-453 Y-PTN CHECK VALVE (105-306)
- CHARLOTTE PIPE AND FOUNDRY 114 PVC Sch80 S Cap (PVC 08116 1600HA)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb 90-Degree Elbow (EPXE11)
- WATCO Innovator Snap-On Bathtub Bronze Overflow Plate Kit in (18009-BZ)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- Kingston Brass Bathtub and Shower Faucet Combo