Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8131ZX Three-Handle Tub and Shower Faucet, Polished Chrome
Mfr # KBX8131ZX
Zoro # G602838428
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Color Polished Chrome
- Width 10.38
- Length 7.13
- Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8131ZX
- Zoro # G602838428
- UPC # 663370490347
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 10.38 |
Length | 7.13 |
Height | 72 |
Details
Material | Brass;Zinc Alloy;ABS |
Color | Polished Chrome |
Weight | 6.29 |
Finish | Polished Chrome |
Includes | Faucet; Mounting Hardware |
Features | High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable shower head |
Description
Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 6" - 26" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (404-HZ665ABCP)
- VINTAGE CC43107X Quarter Turn Valves (1/2" FIP X 3/8" O.D. Compression) (CC43107X)
- NORDFAB Pipe Hanger, 8 in Duct Dia, Galvanized Steel, 14 GA, 8 in W x 10" L x (8010004263)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- Kingston Brass Bathtub Faucets & Accessories