Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8131DL Three-Handle Tub and Shower Faucet, Polished Chrome
Mfr # KBX8131DL
Zoro # G602838329
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Color Polished Chrome
- Width 14.13
- Length 7.13
- Height 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8131DL
- Zoro # G602838329
- UPC # 663370492808
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.13 |
Length | 7.13 |
Height | 5.13 |
Details
Material | Brass;Zinc Alloy;ABS |
Color | Polished Chrome |
Weight | 5.29 |
Finish | Polished Chrome |
Features | High quality brass and zinc alloy construction, Durable washerless cartridge, Easy three lever handle operation, Tub and shower faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Non-metallic adjustable showerhead |
Includes | Faucet; Mounting Hardware |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Supply Line, 1/2" Outlet, 3/8" Inlet Size (48724)
- DORMONT Gas Connetor, 304 SS, 5/8 x 24 In (30-4141-24)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P564)
- GRUVLOK Reducer Coupling, Ductile Iron, 4 x 3 in (0390130508)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- Kingston Brass Bathtub Faucets & Accessories