Shop All Bathtub and Shower Faucet Combo
Kingston Brass
KBX8131DKL Three-Handle Tub and Shower Faucet, Polished Chrome
Mfr # KBX8131DKL
Zoro # G402838413
product price: $162.47
/ea
Free Shipping & Returns
$162.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Color Polished Chrome
- Width 14.13
- Length 7.13
- Height 5.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8131DKL
- Zoro # G402838413
- UPC # 663370491986
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 14.13 |
Length | 7.13 |
Height | 5.13 |
Details
Material | Brass;Zinc Alloy;ABS |
Color | Polished Chrome |
Weight | 5.29 |
Finish | Polished Chrome |
Includes | Faucet; Mounting Hardware |
Features | High quality brass and zinc alloy construction, Durable washerless cartridge, 1/2-14 NPT inlet connection, Easy three lever handle operation, Tub and shower faucet, 7.0 GPM/26.5LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Diverter included on wall, Non-metallic adjustable shower head |
Description
This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- COMPONENT HARDWARE Top-Line® Double Pantry Deck Mount Pre-Rinse Assembly (TLL50-1100-BRZ)
- KOHLER AC Single Supply, North American Outlets (13480-A-NA)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- Kingston Brass Bathtub and Shower Faucet Combo