Shop All Tub Spouts
Kingston Brass
KBSV86510 Claremont Valve & Trim Only
Mfr # KBSV86510
Zoro # G3090799
Free Shipping & Returns
$200.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Raw
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant true
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBSV86510
- Zoro # G3090799
- UPC # 663370224546
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Width (Inch) | 7 |
Item Height (Inch) | 2.81 |
Item Length (Inch) | 7.5 |
Description
An essential fixture of the household bathroom, Kingston Brass' line of shower and tub faucets come in various designs and finishes to offer a range of traditional and contemporary stylings. These shower and tub faucet appliance kits include the shower head and arm, tub spout and the volume controls, which are offered in a variety of handle options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sensor And Cap, Plastic (SP20172)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- COLDER 3/8" Barb x Insert Coupler (PLCD2200612)
- APOLLO PEX 1/2 in. Plastic PEX Barb Coupling Jar (100-Pack), 100PK (PXPAC12100JR)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub Shower Valve, Oil Rubbed Bronze (KB655V)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- KINGSTON BRASS KB2631MLTSO Shower Trim Only W/out Tub Spout, Polished Chrome (KB2631MLTSO)
- DELTA Tub Spout Showering Component Faucet, Stainless, Wall (RP81273SS)
- Kingston Brass Tub Spouts