Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KBSPRHOSE305 30" Stainless Steel Hose, Oil Rubbed Bronze
Mfr # KBSPRHOSE305
Zoro # G603055756
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.94
- Includes Hose
- Finish Oil Rubbed Bronze
- Features Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPRHOSE305
- Zoro # G603055756
- UPC # 663370889912
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 0.94 |
Length | 30 |
Width | 0.94 |
Details
Includes | Hose |
Finish | Oil Rubbed Bronze |
Features | Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability |
Material | Stainless Steel |
Weight | 0.42 |
Color | Oil Rubbed Bronze |
Description
The 30" stainless steel hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. With a rust-resistant matching premium finish, stainless steel is also resistant to scratches for a long-lasting, durable and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 27/32 in (T6BND09)
- ANVIL 1" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (0361120009)
- DELTA Roman Tub Trim (T2764-RB)
- ZORO SELECT Expansion Joint, 2 1/2 In, Single Sphere (AMS202H)
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CENTRAL BRASS Pull Out Spray Head and 60" Heavy Duty Rubber Hose Kit for 1130, Chrm (CS-45002)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- T&S BRASS 3-1/2 Vandal Resistant Drain Guard (017694-45)
- T&S BRASS Valve, Spray , 1.4Gpm, Leadfree (B-0108)
- T&S BRASS Riser Tube - 18" For - Part# Ts5R (TS5R)
- Kingston Brass Pre-rinse Faucets and Accessories