Shop All Pre-rinse Faucets and Accessories
Kingston Brass
KBSPRHOSE302 30" Stainless Steel Hose, Polished Brass
Mfr # KBSPRHOSE302
Zoro # G503055658
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability
- Finish Polished Brass
- Height 0.94
- Material Stainless Steel
- Includes Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSPRHOSE302
- Zoro # G503055658
- UPC # 663370889929
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 0.94 |
Length | 30 |
Width | 0.94 |
Details
Features | Fabricated from 304 grade stainless steel material, 30" length, 1/2"-14 NPS inlet thread, Corrosion-resistant finish, Designed for long-lasting durability |
Finish | Polished Brass |
Material | Stainless Steel |
Includes | Hose |
Weight | 0.42 |
Color | Polished Brass |
Description
The 30" stainless steel hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. With a rust-resistant matching premium finish, stainless steel is also resistant to scratches for a long-lasting, durable and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Vent Pipe Elbow, 45 Degree, 6In L, 3In Dia. (RTG20151GB)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size (416251)
- ZORO SELECT 22-1/2 St. Elbow, 3 In x 2 In HubxSpigot (03026)
- BECK 1/2" Close Black Pipe Nipple Sch 40 (0330014408)
- KINGSTON BRASS KBSPRHOSE 48-Inch Black Nylon Hose for Sprayer, Black/Polished Chrome (KBSPRHOSE)
- KINGSTON BRASS KSSLSPR3K 60-Inch Kitchen Faucet Spray Hose, Matte Black/Antique Brass (KSSLSPR3K)
- KINGSTON BRASS KSSLSPR0K 60-Inch Kitchen Faucet Spray Hose, Matte Black (KSSLSPR0K)
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- T&S BRASS Workboard Faucet, Deck Mount, 8 Centers, 6 Swing (B-1120)
- T&S BRASS Face, Spray For - Part# 1121-45 (1121-45)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- Kingston Brass Pre-rinse Faucets and Accessories